LISTA

LISTA Workbench structure support pillar, blue, right 1400mm

  • ERIKS:12966347
  • Manufacturer:7612269047783
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Support pillar (workbench super-structure), RAL 5012 light-blue

•    Design
Use: for assembly on workbench tops.
Perforation: four-sided.
Division: 50 mm.
Load capacity: max. 100 kg.

Save to list

€112.04/ pieceexcl. VAT

€135.57incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Height
1400 mm
Colour
Blue