LISTA

LISTA Workbench structure, adjustable shelf, smooth 2000

  • ERIKS:12966578
  • Manufacturer:7612269046335
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Smooth adjustable base (workbench super-structure), RAL 5012 light-blue

•    Design
Application: horizontal or tilted by 15 degrees.
For suspension in the support column without screws.
Long side: with stop rail.
Load capacity: 50 kg.

Save to list

€141.20/ pieceexcl. VAT

€170.85incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
2000 mm
Colour
Blue