LISTA

LISTA Workbench structure, adjustable shelf, smooth 1000

  • ERIKS:12763064
  • Manufacturer:7612269050349
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Smooth adjustable base (workbench super-structure), RAL 7035 light-grey

•    Design
Application: horizontal or tilted by 15 degrees.
For suspension in the support column without screws.
Long side: with stop rail.
Load capacity: 50 kg.

Save to list

€84.38/ pieceexcl. VAT

€102.10incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1000 mm
Colour
Grey