LISTA

LISTA Workbench foot, height-adjustable piece 700-1050, R5012

  • ERIKS:12559632
  • Manufacturer:7612269025835
Image 1
Workbench feet depth 750 mm

•    Design
Material: sturdy sheet steel construction with holes for top fixing.
Colour: RAL 7035 light-grey or RAL 5012 light-blue.
Floor anchoring: possible through a hole in the base plate.
Height: optionally 800 mm or 700–1050 mm, height adjustments in 25 mm increments
Load capacity: 400 kg.

Save to list

€108.10/ pieceexcl. VAT

€130.80incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Height
700 mm
Colour
Blue