LISTA

LISTA Workbench feet, brace 80/675/800 R5012

  • ERIKS:12646770
  • Manufacturer:7612269045864
Image 1
Workbench feet depth 700 mm

•    Design
Material: sturdy sheet steel construction with holes for top fixing.
Colour: RAL 7035 light-grey or RAL 5012 light-blue.
Floor anchoring: possible through a hole in the base plate.
Height: optionally 800 mm or 700–1050 mm, height adjustments in 25 mm increments
Load capacity: 400 kg.

Save to list

€88.52/ pieceexcl. VAT

€107.11incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Height
800 mm
Colour
Blue