LISTA

LISTA Workbench feet, brace 80/675/700-1050 R703

  • ERIKS:12966323
  • Manufacturer:7612269045918
Image 1
Workbench feet depth 700 mm

•    Design
Material: sturdy sheet steel construction with holes for top fixing.
Colour: RAL 7035 light-grey or RAL 5012 light-blue.
Floor anchoring: possible through a hole in the base plate.
Height: optionally 800 mm or 700–1050 mm, height adjustments in 25 mm increments
Load capacity: 400 kg.

Save to list

€99.62/ pieceexcl. VAT

€120.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Height
700 mm
Colour
Grey