LISTA

LISTA Workbench 40 Multiplex 1500x750x840mm grey

  • ERIKS:11887574
  • Manufacturer:7612269001907
Image 1
Workbench, length 1500/2000 mm, depth 750 mm, 2 feet, 1 top.

•    Design
Work top: made of Multiplex, 40 mm thick.
Drawer cabinet: for installation on right or left.
•    Load
Length 1500 mm: 600 kg.
Length 2000 mm: 360 kg.
Save to list

€542.82/ pieceexcl. VAT

€656.81incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1500 mm
Height
840 mm
Depth
750 mm
Colour
Grey
Material
Plywood