






€1,398.23/ pieceexcl. VAT
€1,691.86incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 1500 mm |
Height | 840 mm |
Depth | 750 mm |
With drawers case | Yes |
Load bearing capacity | 75 kg |
Colour | Blue |
Number of drawers | 5 |
Material | Plywood |