LISTA

LISTA Workbench 1500x700x840mm Multiplex40, blue

  • ERIKS:12688034
  • Manufacturer:7612269045406
Image 1
Workbench, length 1500/2000 mm, depth 700 mm, 2 feet, 1 top.

•    Design
Work top: made of Multiplex, 40 mm thick.
Drawer cabinet: for installation on right or left.
•    Load
Length 1500 mm: 600 kg.
Length 2000 mm: 360 kg.
Save to list

€496.79/ pieceexcl. VAT

€601.12incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1500 mm
Height
840 mm
Depth
700 mm
Colour
Blue
Material
Plywood