LISTA

LISTA Workbench 1500x700x840mm Multiplex40, 1 cabinet, 4SL grey metallic

  • ERIKS:12966544
  • Manufacturer:7612269045635
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Workbench, length 1500/2000 mm, depth 700 mm, 2 feet, 1 top, 5 drawers.
Save to list

€1,425.68/ pieceexcl. VAT

€1,725.07incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1500 mm
Height
840 mm
Depth
700 mm
Colour
Grey
Number of drawers
5
Material
Plywood