LISTA

LISTA Workbench 1500x700x840mm Multiplex 40mm, 2 drawers 100mm, 1 drawer 200mm, 1 drawer 300mm

  • ERIKS:12966553
  • Manufacturer:7612269045727
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Workbench, length 1500/2000 mm, depth 700 mm, 2 feet, 1 top, 4 drawers.
Save to list

€1,528.74/ pieceexcl. VAT

€1,849.78incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1500 mm
Height
840 mm
Depth
700 mm
Colour
Blue
Number of drawers
4
Material
Plywood