




• Sturdy, welded sheet steel construction
Surface with impact and wear-resistant coating using environmentally-friendly powder paint.
With a max. enclosure load capacity of 500 kg and free positioning of equipment in 25 mm increments.
• Design with
4 adjustable shelves.
• Dimensions
Height: 1950 mm.
Width: 1000 mm.
Depth: 580 mm.
• Optionally with full metal or viewing window doors
The UV-resistant acrylic glass of the viewing window is shatterproof and provides a better view at the workstation.
• Standard locking: Key Lock with exchangeable cylinder
Code Lock available on request.
• Interior fittings
Empty housing
Further individual configurations can be found in accessories.
Retrofitting with drawers and pull-out shelves is possible at any time with a cabinet depth of 580 mm with hinge bearing.
€1,119.55/ pieceexcl. VAT
€1,354.66incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 1000 mm |
Depth | 580 mm |
Height | 1950 mm |
RAL-number | 5012 |
Type of closure | Glass door |
Number of shelves | 4 pce |