LISTA

LISTA Wing-door cabinet W717 x D753 x H1450

  • ERIKS:13273628
  • Manufacturer:7612269043051
Image 1
Width: 717 mm
Depth: 753 mm
Height: 1450 mm
Layout: 3x pull-out tray and 1x drip tray 40 ltr.
Usable tray dimensions: 612 mm x 459 mm
Capacity of extension board: 200 kg
Pull-out leaf NCS S 4502-R (grey)
Drip tray dimensions: 651mm x 620mm x 100mm
Drip tray galvanised
Includes 4 25-litre ollie jugs and 10 10-litre oil jugs.
Wing doors
Save to list

€4,306.82/ pieceexcl. VAT

€5,211.25incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA