LISTA

LISTA Non-slip mat, 600x600, 3mm

  • ERIKS:12531515
  • Manufacturer:7612269036930
Image 1
Image 2
Image 1
Image 2
Anti-slip mats for drawers 36x36 E

•    Design
Useable drawer space: WxD 612x612 mm.



•    Design
Dimensions: WxD: 600x600 mm.
Thickness: 3 mm.
Material: Nylon/PVC grid mat
Colour: anthracite

Save to list

€15.04/ pieceexcl. VAT

€18.20incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Length
60 cm
Width
60 cm
Plate thickness
3 mm
Thickness
3 mm