LISTA

LISTA NC storage system, tool holder ISO-SK 40

  • ERIKS:12690667
  • Manufacturer:7612269030143
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tool holder set 36x36E

•    Design
inserted in drawers.
Material: steel plate.
Colour: NCS S 4502-B grey.
•    Scope of delivery
With 1 insert frame, 1 pair of frame supports, order no. 3093.2943.

Save to list

€349.83/ pieceexcl. VAT

€423.29incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
588 mm
Depth
596 mm
Height
162 mm
RAL-number
NCS S 4502-B