LISTA

LISTA NC storage system, insert frame 5427E

  • ERIKS:12605638
  • Manufacturer:7612269049541
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Insert frame for drawers

•    Design
to receive all tool holder types.
One pair of frame supports is required for each insert frame.
Material: steel plate.
Colour: NCS S 4502-B grey.
•    Scope of delivery
with screw connection material
Without frame support pair.

Save to list

€98.41/ pieceexcl. VAT

€119.08incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
890 mm
Depth
447 mm
Height
64 mm
RAL-number
NCS S 4502-B