LISTA

LISTA NC storage system holder ISO-SK 50 red

  • ERIKS:12605635
  • Manufacturer:7612269042559
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tool holder ISO-SK

•    Combine as required
Various designs for different tools are available with this system and can be mounted as required.

•    Design
Material: high-quality plastic.
Colour: red.
•    Application
Holders are screw-connected or fixed by snap lock.

Save to list

€7.88/ pieceexcl. VAT

€9.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
105 mm
Height
90 mm
Colour
Red