LISTA

LISTA NC storage system for self-drilling 58, red

  • ERIKS:12966495
  • Manufacturer:7612269042733
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tool holder for self-drilling

•    Combine as required
Various designs for different tools are available with this system and can be mounted as required.

•    Design
Material: high-quality plastic.
Colour: red.
•    Application
Holders are screw-connected or fixed by snap lock.

Save to list

€16.04/ pieceexcl. VAT

€19.41incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
58 mm
Depth
138 mm
Height
20 mm
Colour
Red