LISTA

LISTA NC storage system, 54x27 1950 without tool holder

  • ERIKS:12966617
  • Manufacturer:7612269049671
Image 1
Roller shutter cabinet (RAL 7035) with 4 drawers (FH 75 mm), 4 insert frames

•    Design
dimensions: WxD 1038x691 mm (54x27 E).
Drawers: 100 % fully extendable.
Useable drawer area: WxD 918x459 mm.
Drawer load capacity: 200 kg
Single drawer lock: as standard.
Shutters made of plastic slats: RAL 7035 light-grey.
Locking system: Key Lock, standard locking with exchangeable cylinder incl. 2 keys and key number.
Standard paint: RAL 7035 light-grey or RAL 5012 light-blue. Other colours available upon request.
•     Fitting
4 drawers, front height 75 mm.
4 insert frames incl. frame support pairs 3093.2942.
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
RAL-number
7035