
€1,243.10/ pieceexcl. VAT
€1,504.15incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 564 mm |
Depth | 572 mm |
Height | 890 mm |
Colour | Blue |
RAL-number | 5,012 |
Type of closure | Cylinder |
Number of drawers | 6 pce |