
€1,220.68/ pieceexcl. VAT
€1,477.02incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 1500 mm |
Height | 850 mm |
Depth | 800 mm |
With drawers case | Yes |
Load bearing capacity | 75 kg |
Colour | Grey |
Number of drawers | 3 |