LISTA

LISTA Lista werkbank grijs 2 ladenkasten 2000 850x2000x800 - 5/4 laden 75kg-beuk

  • ERIKS:11887624
  • Manufacturer:7612269002409
Image 1
Save to list

€2,455.31/ pieceexcl. VAT

€2,970.93incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
2000 mm
Height
850 mm
Depth
800 mm
With drawers case
Yes
Load bearing capacity
75 kg
Colour
Grey
Number of drawers
4