
€1,161.03/ pieceexcl. VAT
€1,404.85incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 2000 mm |
Height | 850 mm |
Depth | 800 mm |
With drawers case | Yes |
Colour | Blue |
Number of drawers | 1 |