LISTA

LISTA Lista werkbank blauw 1 ladenkast 2000 850x2000x800 - 5 laden 75kg - beuk

  • ERIKS:11887619
  • Manufacturer:7612269002270
Image 1
Save to list

€1,602.12/ pieceexcl. VAT

€1,938.57incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
2000 mm
Height
850 mm
Depth
800 mm
With drawers case
Yes
Load bearing capacity
75 kg
Colour
Blue
Number of drawers
5