LISTA

LISTA Lista werkbank blauw 1 ladenkast 1500 850x1500x800 - 5 laden 75kg - beuk

  • ERIKS:11887617
  • Manufacturer:7612269002256
Image 1
Save to list

€1,506.22/ pieceexcl. VAT

€1,822.53incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1500 mm
Height
850 mm
Depth
800 mm
With drawers case
Yes
Load bearing capacity
75 kg
Colour
Blue
Number of drawers
5