LISTA

LISTA Housing 27x36E - H800mm - red

  • ERIKS:12531517
Image 1
Save to list

€463.59/ pieceexcl. VAT

€560.94incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
564 mm
Depth
725 mm
Height
800 mm
Colour
Red
RAL-number
3,003