

• Sturdy, welded sheet steel construction
Surface with impact and wear-resistant coating using environmentally-friendly powder paint.
• Design
3 adjustable shelves.
1 drawer, height 100 mm.
1 drawer, height 150 mm.
Door mounting: pivot pins
• Dimensions
Height: 1950 mm.
Width: 1100 mm.
Depth: 641 mm.
• Various door designs
Retractable doors: the doors disappear into the housing when opening allow optimum access.
Mounted in the hinge bracket, pivot range 90 degrees, the door protrusion when opened is 85 mm.
Optionally with full metal or viewing window.
Double doors: with pivot pin bearing, opening angle approx. 115 degrees.
Optionally with full metal or viewing window.
Shutter doors: with smooth running shutters, remain at required height without detent.
Shutters colour similar to RAL 7035 light-grey, locking strip is variable in colour.
• Standard locking: Key Lock with exchangeable cylinder
Code Lock available on request.
• Interior fittings
Adjustable shelves: load capacity 160 kg
Pull-out shelf: load capacity 160 kg.
Drawers with 100% full extension: load bearing capacity 200 kg
Further individual configurations can be found in accessories.
€1,804.49/ pieceexcl. VAT
€2,183.43incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 1100 mm |
Depth | 641 mm |
Height | 1950 mm |
RAL-number | 7035 |
Type of closure | Closed door |
Number of drawers | 2 pce |
Number of shelves | 3 pce |