LISTA

LISTA Foam rubber inlay, black 22mm 900x600

  • ERIKS:12966222
  • Manufacturer:7612269013917
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Foam inlay for drawers 54x36 E

•    Design
Useable drawer area: WxD 918x612 mm.



•    Design
Dimensions: WxD 906x600 mm.
Material: PE 35 laminated, heat resistant up to 112°, non-flammable, resistant to oils, petrol and detergent, environmentally friendly.

Save to list

€60.87/ pieceexcl. VAT

€73.65incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
900 mm
Depth
600 mm
Colour
Black