LISTA

LISTA Foam rubber inlay, black, 22mm 600x600

  • ERIKS:12329949
  • Manufacturer:7612269013900
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Foam inlay for drawers 36x36 E

•    Design
Useable drawer space: WxD 612x612 mm.



•    Design
Dimensions: WxD 600x600 mm.
Material: PE 35 laminated, heat resistant up to 112 °C, non-flammable,
resistant to oils, petrol and detergent, environmentally friendly.

Save to list

€48.95/ pieceexcl. VAT

€59.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
600 mm
Depth
600 mm
Colour
Black