LISTA

LISTA Drawer front height 200mm 200kg for heavy-duty cabinet, grey

  • ERIKS:12966238
  • Manufacturer:4047417505656
Image 1
Drawers

•    Design
Material: steel plate
Colour: NCS 4502-B grey.
Load: 200 kg.

Save to list

€272.42/ pieceexcl. VAT

€329.63incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Height
200 mm
Colour
Grey
Load Capacity
200 kg