LISTA

LISTA Drawer front height 150mm 200kg for heavy-duty cabinet, grey

  • ERIKS:12966406
  • Manufacturer:4047417505649
Image 1
Drawers

•    Design
Material: steel plate
Colour: NCS 4502-B grey.
Load: 200 kg.

Save to list

€250.52/ pieceexcl. VAT

€303.13incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Height
150 mm
Colour
Grey
Load Capacity
200 kg