LISTA

LISTA Drawer cabinet SSK 2736E 383, 3 drawers

  • ERIKS:12966277
  • Manufacturer:7612269038064
Image 1
Drawer cabinet with 3 drawers, height 383 mm

•    Design:
Drawer cabinet: hanging, W 564xD 572 (27x27 E), W 564xD 725 mm (27x36 E).
Drawer: 100 % full extension.

Save to list

€767.20/ pieceexcl. VAT

€928.31incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
564 mm
Depth
725 mm
Height
383 mm
RAL-number
5012
Number of drawers
3 pce