

• Design:
Drawer cabinet: hanging, W 564xD 572 (27x27 E), W 564xD 725 mm (27x36 E).
Drawer: 100 % full extension.
€721.27/ pieceexcl. VAT
€872.74incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 564 mm |
Depth | 572 mm |
Height | 383 mm |
Colour | Blue |
RAL-number | 5,012 |
Type of closure | Cylinder |
Number of drawers | 3 pce |