LISTA

LISTA Drawer cabinet Selection 75 27x36E H850, 7 SL, Key, R7035

  • ERIKS:11887409
  • Manufacturer:7612269000528
Image 1
Drawer cabinet 27x36 E, height 850 mm, with 7 drawers

•    Design
dimensions: WxD 564x725 mm (27x36 E).
Useable drawer space: WxD 459x612 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.

Save to list

€1,294.67/ pieceexcl. VAT

€1,566.55incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
564 mm
Depth
725 mm
Height
850 mm
Colour
Grey
RAL-number
7,035
Type of closure
Cylinder
Number of drawers
7 pce