LISTA

LISTA Drawer cabinet Selection 75 27x36E H850, 6 SL, Key, R5012

  • ERIKS:11887406
  • Manufacturer:7612269000498
Image 1
Drawer cabinet 27x36 E, height 850 mm, with 6 drawers

•    Design
dimensions: WxD 564x725 mm (27x36 E).
Useable drawer space: WxD 459x612 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.

Save to list

€1,185.46/ pieceexcl. VAT

€1,434.41incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
564 mm
Depth
725 mm
Height
850 mm
Colour
Blue
RAL-number
5,012
Type of closure
Cylinder
Number of drawers
6 pce