LISTA

LISTA Drawer cabinet 75 height 1000mm, 6 drawers 100mm/4x150mm/200mm grey

  • ERIKS:11887483
  • Manufacturer:7612269000887
Image 1
Image 2
Image 1
Image 2
Drawer cabinet 36x36 E, height 1000 mm, with 6 drawers

•    Design
dimensions: WxD 717x725 mm (36x36 E).
Useable drawer space: WxD 612x612 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.

Save to list

€1,359.97/ pieceexcl. VAT

€1,645.56incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
717 mm
Depth
725 mm
Height
1000 mm
Colour
Grey
RAL-number
7,035
Type of closure
Cylinder
Number of drawers
6 pce
Load Capacity
75 kg