LISTA

LISTA Drawer cabinet 75 grey metallic height 850, 7SL50/2x75/2x100/150

  • ERIKS:12966507
  • Manufacturer:7612269044362
Image 1
Drawer cabinet 27x36 E, height 850 mm, with 7 drawers

•    Design
dimensions: WxD 564x725 mm (27x36 E).
Useable drawer space: WxD 459x612 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.

Save to list

€1,497.14/ pieceexcl. VAT

€1,811.54incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
564 mm
Depth
725 mm
Height
850 mm
RAL-number
NCS S 6502-B/7035
Number of drawers
7 pce