LISTA

LISTA Drawer cabinet 75 grey H890, 5SL4x100/200

  • ERIKS:11887339
  • Manufacturer:7612269000146
Image 1
Image 2
Image 1
Image 2
Drawer cabinet 27x27 E, mobile, height 890 mm, with 5 drawers

•    Design
dimensions: WxD 564x572 mm (27x27 E).
Useable drawer area: WxD 459x459 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Standard features:
1x roll-off rim, 4-sided incl. grooved mat.
1x push bar.
1 x pair of roller supports with Nylon roller, Ø 100 mm, max. load capacity 400 kg.
Drawers with single drawer security right.

Save to list

€1,209.08/ pieceexcl. VAT

€1,462.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
564 mm
Depth
572 mm
Height
890 mm
Colour
Grey
RAL-number
7,035
Type of closure
Cylinder
Number of drawers
5 pce