LISTA

LISTA Drawer cabinet 75 grey H850.6SL2x75/2/100/2X200

  • ERIKS:11887333
  • Manufacturer:7612269000085
Image 1
Drawer cabinet 27x27 E, height 850 mm, with 6 drawers

•    Design
dimensions: WxD 564x572 mm (27x27 E).
Useable drawer space: WxD 459x459 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.

Save to list

€1,111.28/ pieceexcl. VAT

€1,344.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
564 mm
Depth
572 mm
Height
850 mm
Colour
Grey
RAL-number
7,035
Type of closure
Cylinder
Number of drawers
6 pce