LISTA

LISTA Drawer cabinet 75 blue H800, 5SL50/2x100/150/300

  • ERIKS:11887392
  • Manufacturer:7612269000351
Image 1
Drawer cabinet with 5 drawers, height 800 mm

•    Design:
Drawer cabinet: standing, W 564xD 572 mm (27x27 E), W 564xD 725 mm (27x36 E).
Drawer: 100 % full extension.

Save to list

€1,061.01/ pieceexcl. VAT

€1,283.82incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
564 mm
Depth
725 mm
Height
800 mm
Colour
Blue
RAL-number
5,012
Type of closure
Cylinder
Number of drawers
5 pce