LISTA

LISTA Drawer cabinet 54x36E drawer 5436E 250/200

  • ERIKS:12487894
  • Manufacturer:7612269025446
Image 1
Image 2
Image 1
Image 2
Drawers for cabinet module 54x36 E, 200 kg load capacity, light-grey

•    Design
Useable drawer space: WxD 918x612 mm.
Full extension: as standard.
Differential extension: guided without crossbars.
Drawer load capacity: 200 kg



•    Design
Useable drawer space: WxD 918x612 mm.
Full extension: as standard.
Differential extension: guided without crossbars.
Colour: RAL7035 light-grey.
Save to list

€300.28/ pieceexcl. VAT

€363.34incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
918 mm
Depth
612 mm
Height
250 mm
RAL-number
7035
Load Capacity
200 kg