

• Design
dimensions: WxD 1023x725 mm (54x36 E).
Useable drawer space W x D: 918 x 612 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.
€669.09/ pieceexcl. VAT
€809.60incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 1023 mm |
Depth | 725 mm |
Height | 1000 mm |
Colour | Grey |
RAL-number | 7,035 |
Type of closure | Cylinder |