LISTA

LISTA Drawer cabinet 54x36E body 5436E 1000 N6502B

  • ERIKS:12966678
  • Manufacturer:7612269049381
Image 1
Empty drawer cabinet enclosure, 54x36 E,

•    Design
dimensions: WxD 1023x725 mm (54x36 E).
Useable drawer space W x D: 918 x 612 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.

Save to list

€669.09/ pieceexcl. VAT

€809.60incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
918 mm
Depth
612 mm
Height
1000 mm
RAL-number
NCS S 6502-B