LISTA

LISTA Drawer cabinet 36x36E H1000mm-6 drawers-grey

  • ERIKS:12680032
  • Manufacturer:7612269027860
Image 1
Image 2
Image 1
Image 2
Drawer cabinet 36x36 E, height 1000 mm


•    Design
dimensions: WxD 717x725 mm (36x36 E).
Useable drawer space: WxD 612x612 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.
Save to list

€1,289.27/ pieceexcl. VAT

€1,560.02incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
717 mm
Depth
725 mm
Height
1000 mm
Colour
Grey
RAL-number
7,035
Type of closure
Cylinder
Number of drawers
6 pce