LISTA

LISTA Drawer cabinet 36x36E drawer 75/75kg R7035

  • ERIKS:12512134
  • Manufacturer:7612269024708
Image 1
Image 2
Image 1
Image 2
Drawers for cabinet module 36x36 E, 75 kg load capacity, light-grey

•    Design
Useable drawer space WxD: 612x612 mm.
Full extension: as standard.
Differential extension: guided without crossbars.
Colour: RAL7035 light-grey.
Save to list

€149.58/ pieceexcl. VAT

€180.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
612 mm
Depth
612 mm
Height
75 mm
RAL-number
7035
Load Capacity
75 kg