LISTA

LISTA Drawer cabinet 36x36E body 3636E 800 N6502B

  • ERIKS:12966596
  • Manufacturer:7612269049213
Image 1
Empty drawer cabinet enclosure, 36x36 E, grey metallic

•    Design
dimensions: WxD 717x725 mm (36x36 E).
Useable drawer space: WxD 612x612 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.

Save to list

€491.55/ pieceexcl. VAT

€594.78incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
612 mm
Depth
612 mm
Height
800 mm
RAL-number
NCS S 6502-B