
• Design:
Drawer cabinet: standing, W 564xD 572 mm (27x27 E), W 564xD 725 mm (27x36 E).
Drawer: 100 % full extension.
€1,019.53/ pieceexcl. VAT
€1,233.63incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 564 mm |
Depth | 725 mm |
Height | 800 mm |
Colour | Blue |
RAL-number | 5,012 |
Type of closure | Cylinder |
Number of drawers | 5 pce |