LISTA

LISTA Drawer cabinet 27x36E drawer 125/75kg R5012

  • ERIKS:12679815
  • Manufacturer:7612269049053
Image 1
Image 2
Image 1
Image 2
Drawers for cabinet module 27x36 E, 75 kg load capacity, light-blue

•    Design
Useable drawer space WxD: 459x612 mm.
Full extension: as standard.
Differential extension: guided without crossbars.
Colour: RAL 5012 light-blue
Save to list

€152.51/ pieceexcl. VAT

€184.54incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
459 mm
Depth
612 mm
Height
107.5 mm
Colour
Blue
RAL-number
5,012
Load bearing capacity
75 kg
Load Capacity
75 kg