

• Design
dimensions: WxD 564x572 mm (27x27 E).
Useable drawer space: WxD 459x459 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.
€308.04/ pieceexcl. VAT
€372.73incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 564 mm |
Depth | 572 mm |
Height | 283 mm |
Colour | Blue |
RAL-number | 5,012 |
Type of closure | Cylinder |