LISTA

LISTA Drawer cabinet 27x27E drawer 200/75 R5012

  • ERIKS:12679797
  • Manufacturer:7612269048773
Image 1
Image 2
Image 1
Image 2
Drawers for cabinet module 27x27 E, 75 kg load capacity, light-blue

•    Design
Useable drawer space WxD: 459x459 mm.
Full extension: as standard.
Differential extension: guided without crossbars.
Colour: RAL 5012 light-blue
Save to list

€165.03/ pieceexcl. VAT

€199.69incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
459 mm
Depth
459 mm
Height
182.5 mm
Colour
Blue
RAL-number
5,012
Load bearing capacity
75 kg
Load Capacity
75 kg